30L075
Description
30L075 SYNCHRONOUS BELT PULLEY ; 3/8" PITCH 30T 3/4" WIDE ROUGH BORE
Part # 30L075
BDI # 618377
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97.231
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573699
Pitch Diameter - Millimeter:
90.96
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
30XL037
Description
30XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 30XL037
BDI # 618382
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.305
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573941
Pitch Diameter - Millimeter:
48.51
P30-8MGT-30
Description
P30-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083030
BDI # 1125613
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
14MX-30S-68
Description
14MX-30S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196030
BDI # 1094892
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed