Page 1 of 3

Next

Compare
34XXH200-F

COMPARE

34XXH200-F

Description
34XXH200-F SYNCHRONOUS PULLEY

TB WOODS

Part # 34XXH200

BDI # 996163

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
34XXH300-F

COMPARE

34XXH300-F

Description
34XXH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 34XXH300

BDI # 989336

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD34XXH500

COMPARE

QD34XXH500

Description
QD34XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI J BUSHED 34T

B & B MANUFACTURING

Part # QD34XXH500

BDI # 22737058

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
34XXH200QD

COMPARE

34XXH200QD

Description
34XXH200QD F FIXED PITCHBX SHEAVE

MAUREY

Part # 34XXH200QD

BDI # 639560

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: QD Bushing | Web Style
Global Part Number GPN: 574202
Pitch Diameter - Millimeter: 343.611

Price Inventory : Available to order
Loading Price
QTY
QD34XXH400

COMPARE

QD34XXH400

Description
QD34XXH400 TIMING PULLEY ; 1-1/4" PIT 4" BELT W CI J BUSHED 34T

B & B MANUFACTURING

Part # QD34XXH400

BDI # 22737052

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY