65MP025-SFM4
Description
65MP025-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 65MP025-SFM4
BDI # 26271912
Features
Pitch Diameter - Inch:
1.655
Flange Outside Diameter - Millimeter:
46.228
Inch - Metric:
Inch
Outside Diameter - Inch:
1.635
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42.037
Mounting Method:
Finished Bore
65MP025MSFB6
Description
65MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 65MP025MSFB6
BDI # 26283923
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
46.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1.634
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
65MP025MDFP8
Description
65MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 65MP025MDFP8
BDI # 26271512
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
46.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1.634
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
65MP025-SFB3
Description
65MP025-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 65MP025-SFB3
BDI # 26272893
Features
Pitch Diameter - Inch:
1.655
Flange Outside Diameter - Millimeter:
46.228
Inch - Metric:
Inch
Outside Diameter - Inch:
1.635
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42.037
Mounting Method:
Finished Bore
65MP025MDFB6
Description
65MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 65MP025MDFB6
BDI # 26272894
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
46.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1.634
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore