8MX39S12-1610
Description
8MX39S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.9" PD 12MMW BORED 1610 BUSH
Part # 8MX39S12-1610
BDI # 21977216
Features
Pitch Diameter - Inch:
0.154
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.151
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.91
Mounting Method:
Bushed
8MX39S21-1610
Description
8MX39S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.9" PD 21MMW BORED 1610 BUSH
Part # 8MX39S21-1610
BDI # 21977218
Features
Pitch Diameter - Inch:
0.154
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.151
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.91
Mounting Method:
Bushed
8MX39S36-1610
Description
8MX39S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.3" PD 36MMW BORED 1610 BUSH
Part # 8MX39S36-1610
BDI # 21977220
Features
Pitch Diameter - Inch:
0.154
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.151
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.91
Mounting Method:
Bushed
8MX40S12-2012
Description
8MX40S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 40T 4" PD 12MMW BORED 2012 BUSH
Part # 8MX40S12-2012
BDI # 21977222
Features
Pitch Diameter - Inch:
0.158
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.155
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.01
Mounting Method:
Bushed
8MX40S36-2012
Description
8MX40S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 40T 4" PD 36MMW BORED 2012 BUSH
Part # 8MX40S36-2012
BDI # 21977226
Features
Pitch Diameter - Inch:
0.158
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.155
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.01
Mounting Method:
Bushed