Page 1 of 6

Next

Compare
P16820M340-W

COMPARE

P16820M340-W

Description
P16820M340-W SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P16820M340-W

BDI # 610088

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577430
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P16820M170-P

COMPARE

P16820M170-P

Description
P16820M170-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P16820M170-P

BDI # 610085

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577580
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P168-20M-230-P

COMPARE

P168-20M-230-P

Description
P16820M230 SYNCHRONOUS PULLEY

TB WOODS

Part # P16820M230

BDI # 983922

Features

Pitch Diameter - Inch: 42.018
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 1067.257
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
P16820M230-P

COMPARE

P16820M230-P

Description
P16820M230-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P16820M230-P

BDI # 610086

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577482
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P168-20M-230

COMPARE

P168-20M-230

Description
P168-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 20MM P 230MM W

GATES

Part # 78824011

BDI # 1125495

Features

Pitch Diameter - Inch: 42.107
Inch - Metric: Metric
Outside Diameter - Inch: 41.937
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 1069.518
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY