P80-8MGT-12
Description
P80-8MGT-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM W
Part # 77081280
BDI # 1125899
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.97
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
QD80-8M-20
Description
QD80-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 80T
Part # QD80-8M-20
BDI # 22738250
Features
Pitch Diameter - Inch:
8.031
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
204
Mounting Method:
Bushed
QD80-8M-30
Description
QD80-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SK BUSHED 80T
Part # QD80-8M-30
BDI # 22738256
Features
Pitch Diameter - Inch:
8.031
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
204
Mounting Method:
Bushed
QD80-8M-50
Description
QD80-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SF BUSHED 80T
Part # QD80-8M-50
BDI # 22738262
Features
Pitch Diameter - Inch:
8.031
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
204
Mounting Method:
Bushed