2MR-14S-06
Description
2MR-14S-06 SYNCHRONOUS PULLEY ; 2MR P 14GROVES 6MM W
Part # 78426003
BDI # 1102594
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Rough Bore
2MR-14S-09
Description
2MR-14S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 14GROVES 9MM W
Part # 78426028
BDI # 1102595
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Rough Bore
14-2P06-6CA1
Description
14-2P06-6CA1 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/8" BORE 14T
Part # 14-2P06-6CA1
BDI # 22704834
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Finished Bore
14-2P09-6CA1
Description
14-2P09-6CA1 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/8" BORE 14T
Part # 14-2P09-6CA1
BDI # 22704838
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Finished Bore
14-2P03-6CA1
Description
14-2P03-6CA1 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/8" BORE 14T
Part # 14-2P03-6CA1
BDI # 22704830
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
5.182
Face Width - Inch:
0.204
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Finished Bore