20-2P06M6FA5

COMPARE

20-2P06M6FA5

Description
20-2P06M6FA5 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 5MM BORE 20T

B & B MANUFACTURING

Part # 20-2P06M6FA5

BDI # 22722615

Features

Pitch Diameter - Inch: 0.512
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Metric
Outside Diameter - Inch: 0.48
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20-2P06MIA5

COMPARE

20-2P06MIA5

Description
20-2P06MIA5 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 5MM BORE 20T

B & B MANUFACTURING

Part # 20-2P06MIA5

BDI # 22722623

Features

Pitch Diameter - Inch: 0.512
Flange Outside Diameter - Millimeter: 17.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.48
Face Width - Millimeter: 8.28

Face Width - Inch: 0.326
Belt Pitch: 2 MM
Other Features: Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16T2.5/16-2

COMPARE

16T2.5/16-2

Description
16T2.5/16-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 16 TEETH ALUMINUM

B & B MANUFACTURING

Part # 16T2.5/16-2

BDI # 22712297

Features

Pitch Diameter - Inch: 0.512
Flange Outside Diameter - Millimeter: 16.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.48
Face Width - Millimeter: 10

Face Width - Inch: 0.394
Belt Pitch: 2.5 MM
Other Features: Type 6C | 3MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY