2MR-20S-09
Description
2MR-20S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 20GROVES 9MM W
Part # 78426034
BDI # 1102641
Features
Pitch Diameter - Inch:
0.501
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.481
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
12.725
Mounting Method:
Rough Bore
2MR-20S-06
Description
2MR-20S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 20GROVES 6MM W
Part # 78426009
BDI # 1408388
Features
Pitch Diameter - Inch:
0.501
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.481
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
12.725
Mounting Method:
Rough Bore
20-2P09-6FA2
Description
20-2P09-6FA2 TIMING PULLEY ; 2MM PIT 09MM W ALUM 3/16" BORE 20T
Part # 20-2P09-6FA2
BDI # 22722635
Features
Pitch Diameter - Inch:
0.501
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.481
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.725
Mounting Method:
Finished Bore
20-2P06-IA2
Description
20-2P06-IA2 TIMING PULLEY ; 2MM PIT 06MM W ALUM 3/16" BORE 20T
Part # 20-2P06-IA2
BDI # 22722609
Features
Pitch Diameter - Inch:
0.501
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.481
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.725
Mounting Method:
Finished Bore
20-2P06-6FA2
Description
20-2P06-6FA2 TIMING PULLEY ; 2MM PIT 06MM W ALUM 3/16" BORE 20T
Part # 20-2P06-6FA2
BDI # 22722603
Features
Pitch Diameter - Inch:
0.501
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.481
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.725
Mounting Method:
Finished Bore