2MR-21S-06
Description
2MR-21S-06 SYNCHRONOUS PULLEY ; 2MR P 21GROVES 6MM W
Part # 78426010
BDI # 1102651
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
2MR-21S-09
Description
2MR-21S-09 SYNCHRONOUS PULLEY ; 2MR P 21GROVES 9MM W
Part # 78426035
BDI # 1102652
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
21-2P09-6CA3
Description
21-2P09-6CA3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 21T
Part # 21-2P09-6CA3
BDI # 22686870
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Finished Bore
21-2P03-6FA2
Description
21-2P03-6FA2 TIMING PULLEY ; 2MM PIT 03MM W ALUM 3/16" BORE 21T
Part # 21-2P03-6FA2
BDI # 22686862
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Finished Bore
21-2P09-6FA2
Description
21-2P09-6FA2 TIMING PULLEY ; 2MM PIT 09MM W ALUM 3/16" BORE 21T
Part # 21-2P09-6FA2
BDI # 22686874
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Finished Bore