Page 1 of 2

Next

Compare
10XL037M6A6

COMPARE

10XL037M6A6

Description
10XL037M6A6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 10T

B & B MANUFACTURING

Part # 10XL037M6A6

BDI # 22694272

Features

Pitch Diameter - Inch: 0.63
Inch - Metric: Inch
Outside Diameter - Inch: 0.618
Face Width - Millimeter: 20.6
Face Width - Inch: 0.811

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
25MP025M6FA6

COMPARE

25MP025M6FA6

Description
25MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 25T

B & B MANUFACTURING

Part # 25MP025M6FA6

BDI # 22694038

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 20.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.618
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25MP025MIA6

COMPARE

25MP025MIA6

Description
25MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 25T

B & B MANUFACTURING

Part # 25MP025MIA6

BDI # 22694042

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 20.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.618
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10XL025M6FA6

COMPARE

10XL025M6FA6

Description
10XL025M6FA6 TIMING PULLEY ; 0.200" PIT 1/4" W 6MM BORE ALUM 10T

B & B MANUFACTURING

Part # 10XL025M6FA6

BDI # 22694236

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 22.23
Inch - Metric: Inch
Outside Diameter - Inch: 0.618
Face Width - Millimeter: 11.1

Face Width - Inch: 0.437
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10XL037M3FA6

COMPARE

10XL037M3FA6

Description
10XL037M3FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 10T

B & B MANUFACTURING

Part # 10XL037M3FA6

BDI # 22694268

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 22.23
Inch - Metric: Inch
Outside Diameter - Inch: 0.618
Face Width - Millimeter: 14.2

Face Width - Inch: 0.559
Belt Pitch: 1/5 Inch
Other Features: Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY