Page 1 of 2

Next

Compare
30LT187-6FA3

COMPARE

30LT187-6FA3

Description
30LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 30T

B & B MANUFACTURING

Part # 30LT187-6FA3

BDI # 22703865

Features

Pitch Diameter - Inch: 0.779
Flange Outside Diameter - Millimeter: 24.003
Inch - Metric: Inch
Outside Diameter - Inch: 0.759
Face Width - Millimeter: 8.23

Face Width - Inch: 0.324
Belt Pitch: 0.082 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19.787
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
30LT187-6A3

COMPARE

30LT187-6A3

Description
30LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 30T

B & B MANUFACTURING

Part # 30LT187-6A3

BDI # 22703861

Features

Pitch Diameter - Inch: 0.779
Inch - Metric: Inch
Outside Diameter - Inch: 0.759
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19.787
Mounting Method: Finished Bore
Belt Width - Millimeter: 4.775

Price Inventory : Available to order
Loading Price
QTY
30LT312-6A3

COMPARE

30LT312-6A3

Description
30LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 30T

B & B MANUFACTURING

Part # 30LT312-6A3

BDI # 22703869

Features

Pitch Diameter - Inch: 0.779
Inch - Metric: Inch
Outside Diameter - Inch: 0.759
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19.787
Mounting Method: Finished Bore
Belt Width - Millimeter: 7.938

Price Inventory : Available to order
Loading Price
QTY
30LT312-6FA3

COMPARE

30LT312-6FA3

Description
30LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 30T

B & B MANUFACTURING

Part # 30LT312-6FA3

BDI # 22703872

Features

Pitch Diameter - Inch: 0.779
Flange Outside Diameter - Millimeter: 24.003
Inch - Metric: Inch
Outside Diameter - Inch: 0.759
Face Width - Millimeter: 11.405

Face Width - Inch: 0.449
Belt Pitch: 0.082 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19.787
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 21-3M-15RSB

COMPARE

PHP 21-3M-15RSB

Description
PHP 21-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 21-3M-15RSB

BDI # 1289833

Features

Pitch Diameter - Inch: 0.789
Flange Outside Diameter - Millimeter: 25
Inch - Metric: Metric
Outside Diameter - Inch: 0.759
Face Width - Millimeter: 19.5

Face Width - Inch: 0.768
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 20.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY