3MR-21S-15
Description
3MR-21S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 21GROVES 15MM W
Part # 78436029
BDI # 1105434
Features
Pitch Diameter - Inch:
0.79
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.76
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
20.066
Mounting Method:
Rough Bore
3MR-21S-09
Description
3MR-21S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 21GROVES 9MM W
Part # 78436006
BDI # 1105433
Features
Pitch Diameter - Inch:
0.79
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.76
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
20.066
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.79
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.76
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
20.066
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
21-3P09-6FA3
Description
21-3P09-6FA3 TIMING PULLEY ; 3MM PIT 09MM W ALUM 1/4" BORE 21T
Part # 21-3P09-6FA3
BDI # 22686954
Features
Pitch Diameter - Inch:
0.79
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.76
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.066
Mounting Method:
Finished Bore
21-3P06-6FA3
Description
21-3P06-6FA3 TIMING PULLEY ; 3MM PIT 06MM W ALUM 1/4" BORE 21T
Part # 21-3P06-6FA3
BDI # 22686946
Features
Pitch Diameter - Inch:
0.79
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.76
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.066
Mounting Method:
Finished Bore