14XL025M6FA8
Description
14XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 14T
Part # 14XL025M6FA8
BDI # 22706319
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
14XL025M6FA6
Description
14XL025M6FA6 TIMING PULLEY ; 0.200" PIT 1/4" W 6MM BORE ALUM 14T
Part # 14XL025M6FA6
BDI # 22706315
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
14XL037M6FA8
Description
14XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 14T
Part # 14XL037M6FA8
BDI # 22706373
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
14XL037M3FA8
Description
14XL037M3FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 14T
Part # 14XL037M3FA8
BDI # 22706365
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
14XL037M6A8
Description
14XL037M6A8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 14T
Part # 14XL037M6A8
BDI # 22706369
Features
Pitch Diameter - Inch:
0.906
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
20.6
Face Width - Inch:
0.811
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525