Page 1 of 2

Next

Compare
P20-5MGT-09AL

COMPARE

P20-5MGT-09AL

Description
P20-5MGT-09AL SYNCHRONOUS PULLEY

GATES

Part # 78450920

BDI # 23125532

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 34.925
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P20-5MGT-15AL

COMPARE

P20-5MGT-15AL

Description
P20-5MGT-15AL SYNCHRONOUS PULLEY

GATES

Part # 78451520

BDI # 23125578

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 34.925
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20-5M09M6FA8

COMPARE

20-5M09M6FA8

Description
20-5M09M6FA8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20-5M09M6FA8

BDI # 22723390

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 34.9
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 13.9

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20-5P15-6FS3

COMPARE

20-5P15-6FS3

Description
20-5P15-6FS3 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/4" BORE 20T

B & B MANUFACTURING

Part # 20-5P15-6FS3

BDI # 22723579

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 38.887
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20-5P25-6FS3

COMPARE

20-5P25-6FS3

Description
20-5P25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/4" BORE 20T

B & B MANUFACTURING

Part # 20-5P25-6FS3

BDI # 22723585

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 38.887
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY