72MP025M6A6

COMPARE

72MP025M6A6

Description
72MP025M6A6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 72T

B & B MANUFACTURING

Part # 72MP025M6A6

BDI # 22726018

Features

Pitch Diameter - Inch: 1.85
Inch - Metric: Metric
Outside Diameter - Inch: 1.815
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 47
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
72MP025MIA6

COMPARE

72MP025MIA6

Description
72MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 72T

B & B MANUFACTURING

Part # 72MP025MIA6

BDI # 22726022

Features

Pitch Diameter - Inch: 1.85
Inch - Metric: Metric
Outside Diameter - Inch: 1.815
Face Width - Millimeter: 10.3
Face Width - Inch: 0.406

Belt Pitch: 2.03 MM
Other Features: Type 6I | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 47
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
72MP037M6A6

COMPARE

72MP037M6A6

Description
72MP037M6A6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 72T

B & B MANUFACTURING

Part # 72MP037M6A6

BDI # 22726034

Features

Pitch Diameter - Inch: 1.85
Inch - Metric: Metric
Outside Diameter - Inch: 1.815
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 47
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY