80-2P06MIA8

COMPARE

80-2P06MIA8

Description
80-2P06MIA8 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 8MM BORE 80T

B & B MANUFACTURING

Part # 80-2P06MIA8

BDI # 22729202

Features

Pitch Diameter - Inch: 2.008
Inch - Metric: Metric
Outside Diameter - Inch: 1.984
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Other Features: Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 51
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY