Page 1 of 2

Next

Compare
32-8MX36-6FS6

COMPARE

32-8MX36-6FS6

Description
32-8MX36-6FS6 TIMING PULLEY ; 8MM PIT 36MM W 1/2" MPB STEEL 32T

B & B MANUFACTURING

Part # 32-8MX36-6FS6

BDI # 22706074

Features

Pitch Diameter - Inch: 3.228
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.146
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32-8MX62-6FS10

COMPARE

32-8MX62-6FS10

Description
32-8MX62-6FS10 TIMING PULLEY ; 8MM PIT 62MM W 1" MPB STEEL 32T

B & B MANUFACTURING

Part # 32-8MX62-6FS10

BDI # 22706078

Features

Pitch Diameter - Inch: 3.228
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.146
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32-8MX12-6FS6

COMPARE

32-8MX12-6FS6

Description
32-8MX12-6FS6 TIMING PULLEY ; 8MM PIT 12MM W 1/2" MPB STEEL 32T

B & B MANUFACTURING

Part # 32-8MX12-6FS6

BDI # 22706050

Features

Pitch Diameter - Inch: 3.228
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.146
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32-8MX21-1210

COMPARE

32-8MX21-1210

Description
32-8MX21-1210 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 32T

B & B MANUFACTURING

Part # 32-8MX21-1210

BDI # 22706057

Features

Pitch Diameter - Inch: 3.228
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.146
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 82
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
32-8MX12-1210

COMPARE

32-8MX12-1210

Description
32-8MX12-1210 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 32T

B & B MANUFACTURING

Part # 32-8MX12-1210

BDI # 22706046

Features

Pitch Diameter - Inch: 3.228
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.146
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 82
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY