QD32-8M-30

COMPARE

QD32-8M-30

Description
QD32-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI H BUSHED 32T

B & B MANUFACTURING

Part # QD32-8M-30

BDI # 22736892

Features

Pitch Diameter - Inch: 3.228
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.157
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 82
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
QD32-8M-20

COMPARE

QD32-8M-20

Description
QD32-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI SH BUSHED 32T

B & B MANUFACTURING

Part # QD32-8M-20

BDI # 22736886

Features

Pitch Diameter - Inch: 3.228
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.157
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 82
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY