Page 1 of 2

Next

Compare
P60-5MGT-15AL

COMPARE

P60-5MGT-15AL

Description
P60-5MGT-15AL SYNCHRONOUS PULLEY

GATES

Part # 78451560

BDI # 23125604

Features

Pitch Diameter - Inch: 3.78
Inch - Metric: Metric
Outside Diameter - Inch: 3.713
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 96
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P60-5MGT-09AL

COMPARE

P60-5MGT-09AL

Description
P60-5MGT-09AL SYNCHRONOUS PULLEY

GATES

Part # 78450960

BDI # 23125556

Features

Pitch Diameter - Inch: 3.78
Inch - Metric: Metric
Outside Diameter - Inch: 3.713
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 96
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
60-5MX25-1610

COMPARE

60-5MX25-1610

Description
60-5MX25-1610 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 60T

B & B MANUFACTURING

Part # 60-5MX25-1610

BDI # 22727882

Features

Pitch Diameter - Inch: 3.78
Flange Outside Diameter - Millimeter: 102.718
Inch - Metric: Metric
Outside Diameter - Inch: 3.713
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 96
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60-5M09M6A12

COMPARE

60-5M09M6A12

Description
60-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 60T

B & B MANUFACTURING

Part # 60-5M09M6A12

BDI # 22727847

Features

Pitch Diameter - Inch: 3.78
Inch - Metric: Metric
Outside Diameter - Inch: 3.713
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 96
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
60-5M15M6A12

COMPARE

60-5M15M6A12

Description
60-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 60T

B & B MANUFACTURING

Part # 60-5M15M6A12

BDI # 22727859

Features

Pitch Diameter - Inch: 3.78
Inch - Metric: Metric
Outside Diameter - Inch: 3.713
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 96
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY