QD40-8M-20
Description
QD40-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI SH BUSHED 40T
Part # QD40-8M-20
BDI # 22737328
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.957
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
40-8P30-2012
Description
40-8P30-2012 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 40T
Part # 40-8P30-2012
BDI # 22718120
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.957
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
QD40-8M-50
Description
QD40-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SH BUSHED 40T
Part # QD40-8M-50
BDI # 22737340
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.957
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
40-8P12-1210
Description
40-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 40T
Part # 40-8P12-1210
BDI # 22718108
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.957
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
40-8P20-1610
Description
40-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 40T
Part # 40-8P20-1610
BDI # 22718114
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.957
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed