28-14MX125-6FS16
Description
28-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 28T
Part # 28-14MX125-6FS16
BDI # 22698588
Features
Pitch Diameter - Inch:
4.921
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.803
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
125
Mounting Method:
Rough Bore
28-14MX37-6FS10
Description
28-14MX37-6FS10 TIMING PULLEY ; 14MM PIT 37MM W 1" MPB STEEL 28T
Part # 28-14MX37-6FS10
BDI # 22698602
Features
Pitch Diameter - Inch:
4.921
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.803
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
125
Mounting Method:
Rough Bore
28-14P55-2012
Description
28-14P55-2012 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 28T
Part # 28-14P55-2012
BDI # 22698622
Features
Pitch Diameter - Inch:
4.921
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.803
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
125
Mounting Method:
Bushed
F28-14MX20-SK
Description
F28-14MX20-SK TIMING PULLEY ; 14MM PIT 20MM W SK BUSHED DI 28T
Part # F28-14MX20-SK
BDI # 22732671
Features
Pitch Diameter - Inch:
4.921
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.803
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
125
Mounting Method:
Bushed
F28-14M55-SK
Description
F28-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 28T
Part # F28-14M55-SK
BDI # 22732665
Features
Pitch Diameter - Inch:
4.921
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.803
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
125
Mounting Method:
Bushed