P60-8MGT-12

COMPARE

P60-8MGT-12

Description
P60-8MGT-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM W

GATES

Part # 77081260

BDI # 1125830

Features

Pitch Diameter - Inch: 6.015
Flange Outside Diameter - Millimeter: 163.068
Inch - Metric: Metric
Outside Diameter - Inch: 5.96
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 152.781
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY