75-8MX36-2517
Description
75-8MX36-2517 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 75T
Part # 75-8MX36-2517
BDI # 22727046
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
199.822
Inch - Metric:
Metric
Outside Diameter - Inch:
7.457
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
191
Mounting Method:
Bushed
75-8MX12-2012
Description
75-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 75T
Part # 75-8MX12-2012
BDI # 22727033
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
199.822
Inch - Metric:
Metric
Outside Diameter - Inch:
7.457
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
191
Mounting Method:
Bushed
75-8MX21-2517
Description
75-8MX21-2517 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 75T
Part # 75-8MX21-2517
BDI # 22727039
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
199.822
Inch - Metric:
Metric
Outside Diameter - Inch:
7.457
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
191
Mounting Method:
Bushed
75-8MX62-3020
Description
75-8MX62-3020 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 75T
Part # 75-8MX62-3020
BDI # 22727052
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
199.822
Inch - Metric:
Metric
Outside Diameter - Inch:
7.457
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
191
Mounting Method:
Bushed