QD90-8M-30

COMPARE

QD90-8M-30

Description
QD90-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SK BUSHED 90T

B & B MANUFACTURING

Part # QD90-8M-30

BDI # 22738354

Features

Pitch Diameter - Inch: 9.016
Inch - Metric: Metric
Outside Diameter - Inch: 8.972
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 229
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : In stock
Loading Price
QTY
QD90-8M-20

COMPARE

QD90-8M-20

Description
QD90-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 90T

B & B MANUFACTURING

Part # QD90-8M-20

BDI # 22738350

Features

Pitch Diameter - Inch: 9.016
Inch - Metric: Metric
Outside Diameter - Inch: 8.972
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 229
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
QD90-8M-50

COMPARE

QD90-8M-50

Description
QD90-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SF BUSHED 90T

B & B MANUFACTURING

Part # QD90-8M-50

BDI # 22738358

Features

Pitch Diameter - Inch: 9.016
Inch - Metric: Metric
Outside Diameter - Inch: 8.972
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 229
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY