R-54S-SLB

COMPARE

R-54S-SLB

Description
R-54S-SLB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # R-54S-SLB

BDI # 409661

Features

Pitch Diameter - Inch: 9.474
Inch - Metric: Metric
Outside Diameter - Inch: 9.364
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576950
Pitch Diameter - Millimeter: 240.642
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY