Page 1 of 2

Next

Compare
QD40-8M-20

COMPARE

QD40-8M-20

Description
QD40-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI SH BUSHED 40T

B & B MANUFACTURING

Part # QD40-8M-20

BDI # 22737328

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.957
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD40-8M-30

COMPARE

QD40-8M-30

Description
QD40-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SH BUSHED 40T

B & B MANUFACTURING

Part # QD40-8M-30

BDI # 22737334

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.957
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD40-8M-50

COMPARE

QD40-8M-50

Description
QD40-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SH BUSHED 40T

B & B MANUFACTURING

Part # QD40-8M-50

BDI # 22737340

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.957
Face Width - Millimeter: 60.325

Face Width - Inch: 2.375
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD40-8M-85

COMPARE

QD40-8M-85

Description
QD40-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SD BUSHED 40T

B & B MANUFACTURING

Part # QD40-8M-85

BDI # 22737346

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.957
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-8P12-1210

COMPARE

40-8P12-1210

Description
40-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 40T

B & B MANUFACTURING

Part # 40-8P12-1210

BDI # 22718108

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.957
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY