64-5MX15-1610
Description
64-5MX15-1610 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 64T
Part # 64-5MX15-1610
BDI # 22731040
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
64-5MX25-1610
Description
64-5MX25-1610 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 64T
Part # 64-5MX25-1610
BDI # 22731045
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
64-5P15-1610
Description
64-5P15-1610 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 64T
Part # 64-5P15-1610
BDI # 22731056
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
64-5P25-1610
Description
64-5P25-1610 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 64T
Part # 64-5P25-1610
BDI # 22731062
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
QD64-5M-15
Description
QD64-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI SH BUSHED 64T
Part # QD64-5M-15
BDI # 22737977
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed