68-5MX25-2012
Description
68-5MX25-2012 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 68T
Part # 68-5MX25-2012
BDI # 22733757
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed
68-5P15-1610
Description
68-5P15-1610 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 68T
Part # 68-5P15-1610
BDI # 22733768
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed
68-5P25-2012
Description
68-5P25-2012 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 68T
Part # 68-5P25-2012
BDI # 22733774
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed
68-5MX15-1610
Description
68-5MX15-1610 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 68T
Part # 68-5MX15-1610
BDI # 22733751
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed
QD68-5M-15
Description
QD68-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 68T
Part # QD68-5M-15
BDI # 22738048
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed