18LT187-6CA3
Description
18LT187-6CA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 18T
Part # 18LT187-6CA3
BDI # 22717967
Features
Pitch Diameter - Inch:
0.468
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.448
Face Width - Millimeter:
6.909
Face Width - Inch:
0.272
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.887
Mounting Method:
Finished Bore
18LT187-6FA2
Description
18LT187-6FA2 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/16" BORE ALUM 18T
Part # 18LT187-6FA2
BDI # 22717976
Features
Pitch Diameter - Inch:
0.468
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.448
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.887
Mounting Method:
Finished Bore
18LT312-6FA2
Description
18LT312-6FA2 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/16" BORE ALUM 18T
Part # 18LT312-6FA2
BDI # 22717988
Features
Pitch Diameter - Inch:
0.468
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.448
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.887
Mounting Method:
Finished Bore
18LT312-6CA3
Description
18LT312-6CA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 18T
Part # 18LT312-6CA3
BDI # 22717982
Features
Pitch Diameter - Inch:
0.468
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.448
Face Width - Millimeter:
10.084
Face Width - Inch:
0.397
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.887
Mounting Method:
Finished Bore