Page 1 of 4

Next

Compare
28-14MX125-6FS16

COMPARE

28-14MX125-6FS16

Description
28-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 28T

B & B MANUFACTURING

Part # 28-14MX125-6FS16

BDI # 22698588

Features

Pitch Diameter - Inch: 4.921
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.803
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 125
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28-14MX37-6FS10

COMPARE

28-14MX37-6FS10

Description
28-14MX37-6FS10 TIMING PULLEY ; 14MM PIT 37MM W 1" MPB STEEL 28T

B & B MANUFACTURING

Part # 28-14MX37-6FS10

BDI # 22698602

Features

Pitch Diameter - Inch: 4.921
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.803
Face Width - Millimeter: 52.4

Face Width - Inch: 2.063
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 125
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28-14P55-2012

COMPARE

28-14P55-2012

Description
28-14P55-2012 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 28T

B & B MANUFACTURING

Part # 28-14P55-2012

BDI # 22698622

Features

Pitch Diameter - Inch: 4.921
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.803
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 125
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F28-14MX20-SK

COMPARE

F28-14MX20-SK

Description
F28-14MX20-SK TIMING PULLEY ; 14MM PIT 20MM W SK BUSHED DI 28T

B & B MANUFACTURING

Part # F28-14MX20-SK

BDI # 22732671

Features

Pitch Diameter - Inch: 4.921
Flange Outside Diameter - Millimeter: 137.211
Inch - Metric: Metric
Outside Diameter - Inch: 4.803
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 125
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F28-14M55-SK

COMPARE

F28-14M55-SK

Description
F28-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 28T

B & B MANUFACTURING

Part # F28-14M55-SK

BDI # 22732665

Features

Pitch Diameter - Inch: 4.921
Flange Outside Diameter - Millimeter: 137.211
Inch - Metric: Metric
Outside Diameter - Inch: 4.803
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 125
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY