Page 1 of 2

Next

Compare
PB22MXL012

COMPARE

PB22MXL012

Description
PB22MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260282

BDI # 1126024

Features

Pitch Diameter - Inch: 0.56
Flange Outside Diameter - Millimeter: 18.796
Inch - Metric: Inch
Outside Diameter - Inch: 0.54
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 14.224
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB22MXL025

COMPARE

PB22MXL025

Description
PB22MXL025 TIMING PULLEY

GATES

Part # 78260122

BDI # 1126025

Features

Pitch Diameter - Inch: 0.56
Flange Outside Diameter - Millimeter: 18.796
Inch - Metric: Inch
Outside Diameter - Inch: 0.54
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 14.224
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
22MP025-IA3

COMPARE

22MP025-IA3

Description
22MP025-IA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 22T

B & B MANUFACTURING

Part # 22MP025-IA3

BDI # 22688414

Features

Pitch Diameter - Inch: 0.56
Flange Outside Diameter - Millimeter: 18.796
Inch - Metric: Inch
Outside Diameter - Inch: 0.54
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 0.08 Inch
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 14.224
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
22MP012-6CA3

COMPARE

22MP012-6CA3

Description
22MP012-6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 22T

B & B MANUFACTURING

Part # 22MP012-6CA3

BDI # 22688402

Features

Pitch Diameter - Inch: 0.56
Flange Outside Diameter - Millimeter: 18.796
Inch - Metric: Inch
Outside Diameter - Inch: 0.54
Face Width - Millimeter: 5.283

Face Width - Inch: 0.208
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 14.224
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
22MP012-6FA2

COMPARE

22MP012-6FA2

Description
22MP012-6FA2 TIMING PULLEY ; 0.08" PIT 0.125" BELT AL 3/16" BORE 22T

B & B MANUFACTURING

Part # 22MP012-6FA2

BDI # 22688404

Features

Pitch Diameter - Inch: 0.56
Flange Outside Diameter - Millimeter: 18.796
Inch - Metric: Inch
Outside Diameter - Inch: 0.54
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 14.224
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY