32-14M85-6FS13
Description
32-14M85-6FS13 TIMING PULLEY ; 14MM PIT 85MM W 1-1/4" MPB STEEL 32T
Part # 32-14M85-6FS13
BDI # 22705290
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Rough Bore
32-14M115-6FS13
Description
32-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 32T
Part # 32-14M115-6FS13
BDI # 22705286
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Rough Bore
32-14MX125-6FS16
Description
32-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 32T
Part # 32-14MX125-6FS16
BDI # 22705298
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Rough Bore
32-14P115-2517
Description
32-14P115-2517 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 32T
Part # 32-14P115-2517
BDI # 22705323
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
32-14P40-2012
Description
32-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 32T
Part # 32-14P40-2012
BDI # 22705327
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed