24MP025MIA6
Description
24MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 24T
Part # 24MP025MIA6
BDI # 22690809
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
24MP025M6FA5
Description
24MP025M6FA5 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 5MM BORE 24T
Part # 24MP025M6FA5
BDI # 22690800
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
24MP025M6FA6
Description
24MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 24T
Part # 24MP025M6FA6
BDI # 22690805
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
27T5/10-2
Description
27T5/10-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 10 TEETH ALUMINUM
Part # 27T5/10-2
BDI # 22698177
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
19.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
16
Mounting Method:
Rough Bore
24MP012M6FA6
Description
24MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 24T
Part # 24MP012M6FA6
BDI # 22690785
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
6.6
Face Width - Inch:
0.26
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore