Page 1 of 2

Next

Compare
PB24MXL012

COMPARE

PB24MXL012

Description
PB24MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260283

BDI # 1126029

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 15.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB24MXL025

COMPARE

PB24MXL025

Description
PB24MXL025 TIMING PULLEY ; 0.591" OD 0.611" PITCH DIA 0.25" BORE

GATES

Part # 78260124

BDI # 1126030

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 15.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24MP025-IA3

COMPARE

24MP025-IA3

Description
24MP025-IA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 24T

B & B MANUFACTURING

Part # 24MP025-IA3

BDI # 22690797

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 0.08 Inch
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 15.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24MP012-6FA3

COMPARE

24MP012-6FA3

Description
24MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 24T

B & B MANUFACTURING

Part # 24MP012-6FA3

BDI # 22690781

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 15.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24MP025-6FA3

COMPARE

24MP025-6FA3

Description
24MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 24T

B & B MANUFACTURING

Part # 24MP025-6FA3

BDI # 22690789

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 15.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY