Page 1 of 2

Next

Compare
37-14MX125-6FS16

COMPARE

37-14MX125-6FS16

Description
37-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 37T

B & B MANUFACTURING

Part # 37-14MX125-6FS16

BDI # 22713135

Features

Pitch Diameter - Inch: 6.496
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 165
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
37-14MX20-2517

COMPARE

37-14MX20-2517

Description
37-14MX20-2517 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 37T

B & B MANUFACTURING

Part # 37-14MX20-2517

BDI # 22713139

Features

Pitch Diameter - Inch: 6.496
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 165
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
37-14MX90-3020

COMPARE

37-14MX90-3020

Description
37-14MX90-3020 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 37T

B & B MANUFACTURING

Part # 37-14MX90-3020

BDI # 22713150

Features

Pitch Diameter - Inch: 6.496
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 106.756

Face Width - Inch: 4.203
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 165
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
37-14P40-2517

COMPARE

37-14P40-2517

Description
37-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 37T

B & B MANUFACTURING

Part # 37-14P40-2517

BDI # 22713158

Features

Pitch Diameter - Inch: 6.496
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 165
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
37-14MX37-2517

COMPARE

37-14MX37-2517

Description
37-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 37T

B & B MANUFACTURING

Part # 37-14MX37-2517

BDI # 22713143

Features

Pitch Diameter - Inch: 6.496
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 42.926

Face Width - Inch: 1.69
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 165
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY