Page 1 of 4

Next

Compare
38-14MX125-6FS16

COMPARE

38-14MX125-6FS16

Description
38-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 38T

B & B MANUFACTURING

Part # 38-14MX125-6FS16

BDI # 22713874

Features

Pitch Diameter - Inch: 6.654
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.555
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 169
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
38-14P55-2517

COMPARE

38-14P55-2517

Description
38-14P55-2517 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 38T

B & B MANUFACTURING

Part # 38-14P55-2517

BDI # 22713911

Features

Pitch Diameter - Inch: 6.654
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.555
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 169
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
38-14MX90-3020

COMPARE

38-14MX90-3020

Description
38-14MX90-3020 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 38T

B & B MANUFACTURING

Part # 38-14MX90-3020

BDI # 22713892

Features

Pitch Diameter - Inch: 6.654
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.555
Face Width - Millimeter: 106.756

Face Width - Inch: 4.203
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 169
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
38-14M115-6FS13

COMPARE

38-14M115-6FS13

Description
38-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 38T

B & B MANUFACTURING

Part # 38-14M115-6FS13

BDI # 22713860

Features

Pitch Diameter - Inch: 6.654
Flange Outside Diameter - Millimeter: 181.864
Inch - Metric: Metric
Outside Diameter - Inch: 6.555
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 169
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
38-14M170-6FS16

COMPARE

38-14M170-6FS16

Description
38-14M170-6FS16 TIMING PULLEY ; 14MM PIT 170MM W 1-1/2" MPB STEEL 38T

B & B MANUFACTURING

Part # 38-14M170-6FS16

BDI # 22713864

Features

Pitch Diameter - Inch: 6.654
Flange Outside Diameter - Millimeter: 181.864
Inch - Metric: Metric
Outside Diameter - Inch: 6.555
Face Width - Millimeter: 187.325

Face Width - Inch: 7.375
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 169
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY