Page 1 of 2

Next

Compare
F39-14MX20-SF

COMPARE

F39-14MX20-SF

Description
F39-14MX20-SF SYNCHRONOUS PULLEY, SF BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F39-14MX20-SF

BDI # 26276509

Features

Pitch Diameter - Inch: 6.85
Flange Outside Diameter - Millimeter: 190.957
Inch - Metric: Metric
Outside Diameter - Inch: 6.732
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 174
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD39-14M-40

COMPARE

QD39-14M-40

Description
QD39-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 39T

B & B MANUFACTURING

Part # QD39-14M-40

BDI # 22737281

Features

Pitch Diameter - Inch: 6.85
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 6.732
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 174
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
39-14MX125-6FS16

COMPARE

39-14MX125-6FS16

Description
39-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 39T

B & B MANUFACTURING

Part # 39-14MX125-6FS16

BDI # 22715089

Features

Pitch Diameter - Inch: 6.85
Flange Outside Diameter - Millimeter: 190.957
Inch - Metric: Metric
Outside Diameter - Inch: 6.732
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 174
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
39-14MX20-2517

COMPARE

39-14MX20-2517

Description
39-14MX20-2517 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 39T

B & B MANUFACTURING

Part # 39-14MX20-2517

BDI # 22715099

Features

Pitch Diameter - Inch: 6.85
Flange Outside Diameter - Millimeter: 190.957
Inch - Metric: Metric
Outside Diameter - Inch: 6.732
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 174
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
39-14MX37-3020

COMPARE

39-14MX37-3020

Description
39-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 39T

B & B MANUFACTURING

Part # 39-14MX37-3020

BDI # 22715105

Features

Pitch Diameter - Inch: 6.85
Flange Outside Diameter - Millimeter: 190.957
Inch - Metric: Metric
Outside Diameter - Inch: 6.732
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 174
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY