QD40-14M-40
Description
QD40-14M-40 TIMING PULLEY ; 14MM PIT 40MM W CI SF BUSHED 40T
Part # QD40-14M-40
BDI # 22737298
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
F40-14MX20-SF
Description
F40-14MX20-SF SYNCHRONOUS PULLEY, SF BUSHING (SMARTCATALOG)
Part # F40-14MX20-SF
BDI # 26283996
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
F40-14M55-SF
Description
F40-14M55-SF TIMING PULLEY ; 14MM PIT 55MM W SF BUSHED CI 40T
Part # F40-14M55-SF
BDI # 22732915
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
QD40-14M-115
Description
QD40-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI SF BUSHED 40T
Part # QD40-14M-115
BDI # 22737293
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
QD40-14M-55
Description
QD40-14M-55 TIMING PULLEY ; 14MM PIT 55MM W CI SF BUSHED 40T
Part # QD40-14M-55
BDI # 22737305
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed