14MX112S20-3525

COMPARE

14MX112S20-3525

Description
14MX112S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 20MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX112S20-3525

BDI # 21974697

Features

Pitch Diameter - Inch: 0.774
Inch - Metric: Metric
Outside Diameter - Inch: 0.769
Face Width - Millimeter: 1.36
Face Width - Inch: 0.054

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 19.65
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Request A Price QTY
14MX112S125-6050

COMPARE

14MX112S125-6050

Description
14MX112S125-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 125MMW BORE 6050 BUSHING

MARTIN SPROCKET & GR

Part # 14MX112S125-6050

BDI # 21974695

Features

Pitch Diameter - Inch: 0.774
Inch - Metric: Metric
Outside Diameter - Inch: 0.769
Face Width - Millimeter: 5.61
Face Width - Inch: 0.221

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 19.65
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Request A Price QTY
14MX112S37-3525

COMPARE

14MX112S37-3525

Description
14MX112S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 37MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX112S37-3525

BDI # 21974699

Features

Pitch Diameter - Inch: 0.774
Inch - Metric: Metric
Outside Diameter - Inch: 0.769
Face Width - Millimeter: 2.06
Face Width - Inch: 0.081

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 19.65
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Request A Price QTY
14MX112S68-4030

COMPARE

14MX112S68-4030

Description
14MX112S68-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 68MMW BORE 4030 BUSH

MARTIN SPROCKET & GR

Part # 14MX112S68-4030

BDI # 21974701

Features

Pitch Diameter - Inch: 0.774
Inch - Metric: Metric
Outside Diameter - Inch: 0.769
Face Width - Millimeter: 3.322
Face Width - Inch: 0.131

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 19.65
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Request A Price QTY
14MX112S90-4535

COMPARE

14MX112S90-4535

Description
14MX112S90-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 90MMW BORE 4535 BUSH

MARTIN SPROCKET & GR

Part # 14MX112S90-4535

BDI # 21974703

Features

Pitch Diameter - Inch: 0.774
Inch - Metric: Metric
Outside Diameter - Inch: 0.769
Face Width - Millimeter: 4.192
Face Width - Inch: 0.165

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 19.65
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Request A Price QTY