P80-8MGT-12
Description
P80-8MGT-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM W
Part # 77081280
BDI # 1125899
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.97
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed