36-2P06MIA6

COMPARE

36-2P06MIA6

Description
36-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 36T

B & B MANUFACTURING

Part # 36-2P06MIA6

BDI # 22711910

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 28.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.882
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2 MM
Other Features: Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY