Page 1 of 2

Next

Compare
P15-5MGT-09AL

COMPARE

P15-5MGT-09AL

Description
P15-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78450915

BDI # 23125522

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Metric
Outside Diameter - Inch: 0.894
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P15-5MGT-15AL

COMPARE

P15-5MGT-15AL

Description
P15-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78451515

BDI # 23125568

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Metric
Outside Diameter - Inch: 0.894
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
15-5M15M6A6

COMPARE

15-5M15M6A6

Description
15-5M15M6A6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 15T

B & B MANUFACTURING

Part # 15-5M15M6A6

BDI # 22707769

Features

Pitch Diameter - Inch: 0.945
Inch - Metric: Metric
Outside Diameter - Inch: 0.894
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
15-5M15M6FA6

COMPARE

15-5M15M6FA6

Description
15-5M15M6FA6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 15T

B & B MANUFACTURING

Part # 15-5M15M6FA6

BDI # 22707774

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Metric
Outside Diameter - Inch: 0.894
Face Width - Millimeter: 19.8

Face Width - Inch: 0.78
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15-5M09M6FA6

COMPARE

15-5M09M6FA6

Description
15-5M09M6FA6 TIMING PULLEY ; 5MM PITCH 9MM BELT W 6MM BORE ALUM 15T

B & B MANUFACTURING

Part # 15-5M09M6FA6

BDI # 22707757

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Metric
Outside Diameter - Inch: 0.894
Face Width - Millimeter: 13.9

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY