PHP 16-5M-09RSB
Description
PHP 16-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 16-5M-09RSB
BDI # 1289849
Features
Pitch Diameter - Inch:
1.002
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.957
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.46
Mounting Method:
Rough Bore
PHP 16-5M-15RSB
Description
PHP 16-5M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 16-5M-15RSB
BDI # 1289868
Features
Pitch Diameter - Inch:
1.002
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.957
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.46
Mounting Method:
Rough Bore
PHP 16-5M-25RSB
Description
PHP 16-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 16-5M-25RSB
BDI # 1289887
Features
Pitch Diameter - Inch:
1.002
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.957
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.46
Mounting Method:
Rough Bore