56-14P40-2517
Description
56-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 56T
Part # 56-14P40-2517
BDI # 22725120
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
56-14MX20-3525
Description
56-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 56T
Part # 56-14MX20-3525
BDI # 22725097
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
56-14MX37-3525
Description
56-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 56T
Part # 56-14MX37-3525
BDI # 22725101
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
56-14MX68-3525
Description
56-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 56T
Part # 56-14MX68-3525
BDI # 22725105
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
56-14P115-4040
Description
56-14P115-4040 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 56T
Part # 56-14P115-4040
BDI # 22725112
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed