112-8P20-2517

COMPARE

112-8P20-2517

Description
112-8P20-2517 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 112T

B & B MANUFACTURING

Part # 112-8P20-2517

BDI # 22695081

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.173
Face Width - Millimeter: 28.702
Face Width - Inch: 1.13

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Request A Price QTY
112-8P30-2517

COMPARE

112-8P30-2517

Description
112-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 112T

B & B MANUFACTURING

Part # 112-8P30-2517

BDI # 22695085

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.173
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Request A Price QTY
112-8P50-3020

COMPARE

112-8P50-3020

Description
112-8P50-3020 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 112T

B & B MANUFACTURING

Part # 112-8P50-3020

BDI # 22695090

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.173
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Request A Price QTY
112-8P85-3020

COMPARE

112-8P85-3020

Description
112-8P85-3020 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 112T

B & B MANUFACTURING

Part # 112-8P85-3020

BDI # 22695094

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.173
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Request A Price QTY