8MX36S36-1610

COMPARE

8MX36S36-1610

Description
8MX36S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.6" PD 36MMW BORED 1610 BUSH

MARTIN SPROCKET & GR

Part # 8MX36S36-1610

BDI # 21977200

Features

Pitch Diameter - Inch: 0.142
Flange Outside Diameter - Millimeter: 4.01
Inch - Metric: Metric
Outside Diameter - Inch: 0.14
Face Width - Millimeter: 1.58

Face Width - Inch: 0.062
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 3.609
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
F8MX36S21-SH

COMPARE

F8MX36S21-SH

Description
F8MX36S21-SH SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.61" PD 21MMW BORED SH BUSH

MARTIN SPROCKET & GR

Part # F8MX36S21-SH

BDI # 21979282

Features

Pitch Diameter - Inch: 0.142
Flange Outside Diameter - Millimeter: 4.009
Inch - Metric: Metric
Outside Diameter - Inch: 0.14
Face Width - Millimeter: 0.92

Face Width - Inch: 0.036
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 3.609
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
PB8MX36S62

COMPARE

PB8MX36S62

Description
PB8MX36S62 SYNCHRONOUS BELT PULLEY ; 8MM P 36T 3.61" PD 62MM W MPB

MARTIN SPROCKET & GR

Part # PB8MX36S62

BDI # 21981269

Features

Pitch Diameter - Inch: 0.142
Flange Outside Diameter - Millimeter: 4.01
Inch - Metric: Metric
Outside Diameter - Inch: 0.14
Face Width - Millimeter: 2.63

Face Width - Inch: 0.104
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 3.609
Mounting Method: Rough Bore
Belt Width - Millimeter: 62

Price Inventory : Available to order
Request A Price QTY
PB8MX36S36

COMPARE

PB8MX36S36

Description
PB8MX36S36 SYNCHRONOUS BELT PULLEY ; 8MM P 36T 3.61" PD 36MM W MPB

MARTIN SPROCKET & GR

Part # PB8MX36S36

BDI # 21981267

Features

Pitch Diameter - Inch: 0.142
Flange Outside Diameter - Millimeter: 4.01
Inch - Metric: Metric
Outside Diameter - Inch: 0.14
Face Width - Millimeter: 1.58

Face Width - Inch: 0.062
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 3.609
Mounting Method: Rough Bore
Belt Width - Millimeter: 36

Price Inventory : Available to order
Request A Price QTY
8MX36S62-1610

COMPARE

8MX36S62-1610

Description
8MX36S62-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.6" PD 62MMW BORED 1610 BUSH

MARTIN SPROCKET & GR

Part # 8MX36S62-1610

BDI # 21977202

Features

Pitch Diameter - Inch: 0.142
Flange Outside Diameter - Millimeter: 4.01
Inch - Metric: Metric
Outside Diameter - Inch: 0.14
Face Width - Millimeter: 2.63

Face Width - Inch: 0.104
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 3.609
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY