Page 1 of 2

Next

Compare
34-3M06M6FA6

COMPARE

34-3M06M6FA6

Description
34-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 34T

B & B MANUFACTURING

Part # 34-3M06M6FA6

BDI # 22709005

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 35.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
34-3M06M6A6

COMPARE

34-3M06M6A6

Description
34-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 34T

B & B MANUFACTURING

Part # 34-3M06M6A6

BDI # 22709001

Features

Pitch Diameter - Inch: 1.26
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 10.3
Face Width - Inch: 0.406

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
34-3M09M6A6

COMPARE

34-3M09M6A6

Description
34-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 34T

B & B MANUFACTURING

Part # 34-3M09M6A6

BDI # 22709021

Features

Pitch Diameter - Inch: 1.26
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 13.4
Face Width - Inch: 0.528

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
34-3M09M6FA6

COMPARE

34-3M09M6FA6

Description
34-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 34T

B & B MANUFACTURING

Part # 34-3M09M6FA6

BDI # 22709026

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 35.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 13.4

Face Width - Inch: 0.528
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
34-3M06MIA6

COMPARE

34-3M06MIA6

Description
34-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 34T

B & B MANUFACTURING

Part # 34-3M06MIA6

BDI # 22709010

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 35.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY