Page 1 of 2

Next

Compare
P24-5MGT-09AL

COMPARE

P24-5MGT-09AL

Description
P24-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE POWERGRIP GT2

GATES

Part # 78450924

BDI # 22282715

Features

Pitch Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 41.275
Inch - Metric: Metric
Outside Diameter - Inch: 1.461
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P24-5MGT-15AL

COMPARE

P24-5MGT-15AL

Description
P24-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2

GATES

Part # 78451524

BDI # 22282727

Features

Pitch Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 41.275
Inch - Metric: Metric
Outside Diameter - Inch: 1.461
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24-5MX25-6FS5

COMPARE

24-5MX25-6FS5

Description
24-5MX25-6FS5 TIMING PULLEY ; 5MM PIT 25MM W 3/8" MPB STEEL 24T

B & B MANUFACTURING

Part # 24-5MX25-6FS5

BDI # 22690166

Features

Pitch Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 45.237
Inch - Metric: Metric
Outside Diameter - Inch: 1.461
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24-5M15M6A8

COMPARE

24-5M15M6A8

Description
24-5M15M6A8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 24T

B & B MANUFACTURING

Part # 24-5M15M6A8

BDI # 22690139

Features

Pitch Diameter - Inch: 1.496
Inch - Metric: Metric
Outside Diameter - Inch: 1.461
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 38
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
24-5M09M6A8

COMPARE

24-5M09M6A8

Description
24-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 24T

B & B MANUFACTURING

Part # 24-5M09M6A8

BDI # 22690122

Features

Pitch Diameter - Inch: 1.496
Inch - Metric: Metric
Outside Diameter - Inch: 1.461
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 38
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY