60-2P06MIA6

COMPARE

60-2P06MIA6

Description
60-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 60T

B & B MANUFACTURING

Part # 60-2P06MIA6

BDI # 22727546

Features

Pitch Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 43.9
Inch - Metric: Metric
Outside Diameter - Inch: 1.484
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2 MM
Other Features: Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 38
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY